126M Metric Feeler Strips


Select
£4.49 Inc VAT (20%)
Up to 10% off


See all variants from £4.49

Description

Complies with DIN 2275
• Hardened, tempered and polished steel strip
• Nominal thickness is marked on each strip
• Pack quantity 10

Feature Attributes

Material:
Steel
Standards Met:
DIN 2275
System of Measurement:
Metric
Additional Features:
Nominal thickness marked on strips
Blade Length:
300 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome