184-304S (184-304) Thickness Gauge-metric

Order Code: ZT1015349X

£49.99 Inc VAT (20%)


Description

The Mitutoyo 184-304S Thickness Gauge is an exceptional metric reading instrument designed for precision measurements. Featuring 20 straight leaves, each with a width of 13mm and a length of 150mm, this gauge offers a comprehensive range for assessing thickness. The leaves cover a span from 0.05mm to 1mm, providing versatility in measurement applications. Notably, the composition of the leaves is finely tuned, with increments of 0.05mm, ensuring meticulous and accurate readings.

Features and Benefits
• Ideal for a range of measuring tasks
• 20 x straight leaves from 0.05 to 1.00mm
• Sturdy construction for added durability

See full description
Specifications for 184-304S (184-304) Thickness Gauge-metric
  • Blade Length
    150mm
  • MFR Part No.
    184-304S
  • Additional Features
    0.05mm steps
  • Measuring Range
    0.05 - 1.00mm
  • System of Measurement
    Metric
  • Material
    Steel
  • Number of Blades
    20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome