0
1
2

3" 18 Blade mm/in Feeler Gauge

Order Code: ZT1015321X

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

18 Blade: 0.05, 0.1, 0.15, 0.2, 0.25, 0.3, 0.4 & 0.5mm. 0.0015", 0.002", 0.003", 0.004", 0.006", 0.008", 0.010", 0.012", 0.015" & 0.025".

Specifications for 3" 18 Blade mm/in Feeler Gauge
  • Measuring Range
    0.05 - 0.50mm
  • System of Measurement
    Imperial
    Metric
  • Number of Blades
    18
  • Blade Length
    75mm
  • Weight Each
    53g
  • Material
    Steel
  • Additional Features
    Hardened and polished taper blades
    Blades are clearly marked
  • Standards Met
    DIN 2275

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome