804.AM Gauge

804.AM Gauge

Order Code: ZT3297416SCopy

£25.99 Inc VAT (20%)


Description

19 blade feeler gauge with rounded ends. Each blade is etched with size for ease of use.
Number of blades: 19

804
Blade thickness in 1/100mm:
4-5-6-7-8-9-10-15-20-25-30
Blade length: 90mm

804.L
Blade thickness in 1/100mm:
4-5-6-7-8-9-10-15-20-25
Blade length: 150mm

804.SL
Blade thickness in 1/100mm:
30-35-40-50-60-70-80-90-100
Blade length: 250mm

See full description
Specifications for 804.AM Gauge
  • MFR Part No.
    804.AM
  • Product Type
    Feeler Gauge
  • Number of Blades
    19