Inc VAT (20%)
19 blade feeler gauge with rounded ends. Each blade is etched with size for ease of use.
Number of blades: 19
804
Blade thickness in 1/100mm:
4-5-6-7-8-9-10-15-20-25-30
Blade length: 90mm
804.L
Blade thickness in 1/100mm:
4-5-6-7-8-9-10-15-20-25
Blade length: 150mm
804.SL
Blade thickness in 1/100mm:
30-35-40-50-60-70-80-90-100
Blade length: 250mm
Number of Blades:
19
Additional Features:
Each blade etched with size
System of Measurement:
Metric
Product Type:
Feeler Gauges