Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Feeler Gauges
J000AA Feeler Gauge Set 25 Blade
By Proto
Order Code:
ZT1047091P
£26.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£26.99
0%
5 - 9
£25.91
4%
10 +
£24.83
8%
1
Add to basket
Get it in
10-14
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/feeler-gauges/j000aa-feeler-gauge-set-25-blade/p/ZT1047091P
Add to quotation
View all Feeler Gauges
Description
Feeler thickness gauge includes a steel case. Locknut holds one or more leaves in any position.
Tags:
#BulkDiscount
Specifications
Specifications for J000AA Feeler Gauge Set 25 Blade
Number of Blades
25
Material
Steel
MFR Part No.
J000AA
Additional Features
1/2" wide blade
Measuring Range
0.0015 - 0.0400in
Blade Length
3in
System of Measurement
Imperial
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome