Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Feeler Gauges
J00MM15 Feeler Gauge Set 15 Blade Metric
By Proto
Order Code:
ZT1047093P
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.39
4%
10 - 19
£13.79
8%
20 +
£13.19
12%
1
Add to basket
Get it in
10-14
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/feeler-gauges/j00mm15-feeler-gauge-set-15-blade-metric/p/ZT1047093P
Add to quotation
View all Feeler Gauges
Description
Metric blades in a steel holder.
Tags:
#BulkDiscount
Specifications
Specifications for J00MM15 Feeler Gauge Set 15 Blade Metric
Material
Steel
Blade Length
3in
System of Measurement
Metric
Measuring Range
0.06 - 0.70mm
MFR Part No.
J00MM15
Weight Each
59g
Number of Blades
15
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome