Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Feeler Gauges
Precision Feeler Gauge 32 Blades, 100mm, 0.03- 1.0OMM Antidrop ACO
By EGA Master
Order Code:
ZT1164594P
£29.99
each
Inc VAT (20%)
£89.97 minimum order value
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.79
4%
10 +
£27.59
8%
3
Add to basket
Minimum order quantity: 3.
Get it by
Mon, 6th Jan
In Stock
GBP
89.97
https://www.zoro.co.uk/shop/measuring-and-test-equipment/feeler-gauges/precision-feeler-gauge-32-blades-100mm-0-03-1-0omm-antidrop-aco/p/ZT1164594P
Add to quotation
View all Feeler Gauges
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Precision Feeler Gauge 32 Blades, 100mm, 0.03- 1.0OMM Antidrop ACO
Measuring Range
0.03-1.0mm
Product Type
Feeler Gauge
Length
100mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome