Gas Flow Tester

Gas Flow Tester

Order Code: ZT5368818S

£20.39 Inc VAT (20%)


Description

Benefits

Enhanced Weld Quality: Achieve cleaner welds with minimal porosity through precise gas flow control
Reduced Gas Waste: Optimise gas usage and save money by eliminating excess gas flow
Improved Workflow Efficiency: Easy-to-read flow meter and simple adjustments ensure smooth and efficient operation
Durable Construction: Built to last, the EWS flowmeter is a reliable investment for your welding operation
EWS 0.6m 3/8" BSP to 4mm Bottle Hose Adaptor: The Hassle-Free Connection for Industrial Gas Applications

Ensure Flawless Welds: The EWS Gas Flow Tester

Achieve optimal gas flow and flawless welds every time with the EWS Gas Flow Tester, the professional's choice for precise gas flow measurement in welding and industrial applications. Trusted by welders of all skill levels, this compact and easy-to-use tool empowers you to:

Eliminate weld porosity and inconsistencies caused by incorrect gas flow rates
Optimise gas usage by preventing wasted shielding gas, reducing costs
Experience improved weld quality and penetration with a perfect gas environment
Boost your welding efficiency with quick and accurate on-site gas flow readings

Features
Compact and portable design for convenient use anywhere on the job site
Easy-to-read flow meter with clear markings for various gas types
Durable construction built to withstand the demands of the welding environment
Simple one-handed operation for efficient workflow
Compatible with industry-standard gas connections

Applications
MIG (GMAW) welding
TIG (GTAW) welding
Plasma cutting
Other inert gas welding processes
Industrial gas flow measurement

Don't settle for inconsistent welds and wasted gas! Invest in the EWS Gas Flow Tester and experience the difference for yourself. Order yours today and take your welding to the next level!

See full description
Specifications for Gas Flow Tester
  • Product Type
    Gas Flow Tester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome