Interlinked Carbon Monoxide Detector with 10 Years Tamperproof Battery - AJ-833SI

Order Code: ZT4043710S

£51.99 Inc VAT (20%)


Description

SAFE-TECH Interlinked Carbon Monoxide Detector places the highest priority on safety. Also, this alarm meets the British standard for CO Alarms, BS EN 50291-1:2018. Additionally, this alarm is tested to meet UKCA and CE standards.

This detector has an advanced electrochemical sensor. Therefore, it detects even the smallest rise in CO levels, giving a quick response to potential CO poisoning. Also, this detector has a 10 Year tamper-proof battery. Lasting for 10 years and guaranteeing continuous protection.

This Interlinked Carbon Monoxide Detector is compliant with the latest Scottish Legislation. Making it Suitable for any room that has a carbon-burning fuel appliance. CO alarm density is as follows :

50ppm alarm does not activate, within 120 minutes.
50-100ppm, an alarm within 80 minutes.
100-300ppm, an alarm within 30 minutes.
300ppm, an alarm within 50 seconds.

* Battery life may vary based on configuration, application usage, and features.

* We try to get you the best quality photo and size. All pictures shown here are for illustration purposes only. Actual product size and colour may vary slightly.

For further instructions and Videos, please go here

See full description
Specifications for Interlinked Carbon Monoxide Detector with 10 Years Tamperproof Battery - AJ-833SI
  • Sensor Type
    Electrochemical
  • Product Type
    Carbon Monoxide Detector

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome