Microwave Leak Detector 3MHz - 3GHz FAIDETMICRO

Order Code: ZT1279016P

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.545%
10 - 19£8.0910%
20 +£7.6415%

Order by 2pm, get it Tomorrow

Description

It is important to regularly check for possible electromagnetic leaks from Microwave ovens. Excessive leakage can be a problem and of particular danger to expectant mothers. This Faithfull detector can be used to verify any leak from Microwave ovens and other sources within a few minutes. The detector's analogue display will clearly show if an electromagnetic field leak is present. The Green sector indicates that the product is safe, the Red sector warns that a leak is present which could be harmful to humans. The detector may also be used to check other items that generate an electromagnetic field such as Mobile Phones and Cameras. Features Analogue needle indicator. Easy read SAFE and CAUTION warning. Compact and easy-to-use. Frequency range 3MHz to 3GHz. No battery required. Use on microwave ovens, mobile phone and cameras. Applications This detector may be used to Detect leaks from electrical items generating an electromagnetic field when in operation. The frequency range covered by this detector is 3MHz to 3GHz. Specification Frequency Range 3MHz to 3GHz. Working Temperature 0C to 40C. Size 45 x 100 x 22mm. Weight Approx. 38g.

See full description
Specifications for Microwave Leak Detector 3MHz - 3GHz FAIDETMICRO
  • MFR Part No.
    EM0328
  • Type
    Analogue
  • Working Temperature
    0-40°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome