47PC Metric Gauge Block Set Grade 2

Order Code: ZT1016132X

£229.99 Inc VAT (20%)

Currently unavailable

Description

47 Piece Metric.

Specifications for 47PC Metric Gauge Block Set Grade 2
  • Standards Met
    BS EN ISO 3650
  • Additional Features
    Supplied in wooden bench cases
    Complete with UKAS certificate of calibration
  • Increments
    0.1 - 25.0mm
  • Weight
    2.1kg
  • Number of Pieces
    47
  • Range
    1.005 - 100mm
  • Grade
    Grade 2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome