516-344-10 (Grade 2) 103 Piece Ceramic Gauge Block Set ISO 0.5-100mm

516-344-10 (Grade 2) 103 Piece Ceramic Gauge Block Set ISO 0.5-100mm

Order Code: ZT4933823S

£4,199.99 Inc VAT (20%)


Description

Mitutoyo 516-344-10 (Grade 2) 103 Piece Ceramic Gauge Block Set ISO 0.5-100mm

Specifications for 516-344-10 (Grade 2) 103 Piece Ceramic Gauge Block Set ISO 0.5-100mm
  • Product Type
    Gauge Block Set
  • Size
    0.5-100mm
  • Grade
    Grade 2
  • Material
    Ceramic