516-943-10 (Grade 1) 103 Piece Steel Gauge Block Set ISO 0.5-100mm

516-943-10 (Grade 1) 103 Piece Steel Gauge Block Set ISO 0.5-100mm

Order Code: ZT4935271S

£2,999.99 Inc VAT (20%)


Description

Mitutoyo 516-943-10 (Grade 1) 103 Piece Steel Gauge Block Set ISO 0.5-100mm

Specifications for 516-943-10 (Grade 1) 103 Piece Steel Gauge Block Set ISO 0.5-100mm
  • Product Type
    Gauge Block Set
  • Grade
    Grade 1
  • Material
    Steel