516-944-10 (Grade 2) 103 Piece Steel Gauge Block Set ISO 0.5-100mm

516-944-10 (Grade 2) 103 Piece Steel Gauge Block Set ISO 0.5-100mm

Order Code: ZT4935272S

£2,199.99 Inc VAT (20%)


Description

Mitutoyo 516-944-10 (Grade 2) 103 Piece Steel Gauge Block Set ISO 0.5-100mm

Specifications for 516-944-10 (Grade 2) 103 Piece Steel Gauge Block Set ISO 0.5-100mm
  • Product Type
    Gauge Block Set
  • Grade
    2
  • Material
    Steel