Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test Gauges & Accessories
Non-Mechanical Gauges
Gauge Blocks
516-964-60 (Grade 2) 47 Piece Steel Gauge Block Set ISO Jcss Cert 1-100mm
By Mitutoyo
Order Code:
ZT4935702S
£1,339.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 10th Apr
In Stock
GBP
1339.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/gauge-blocks/516-964-60-grade-2-47-piece-steel-gauge-block-set-iso-jcss-cert-1-100mm/p/ZT4935702S
Add to quotation
View all Gauge Blocks
Description
Mitutoyo 516-964-60 (Grade 2) 47 Piece Steel Gauge Block Set ISO JCSS Cert 1-100mm
Specifications
Specifications for 516-964-60 (Grade 2) 47 Piece Steel Gauge Block Set ISO Jcss Cert 1-100mm
Material
Steel
Number of Pieces
47
Product Type
Gauge Block Set
Grade
2