81PC IMP Gauge Block Set Non CAL Grade 1

Order Code: ZT1041495P

£213.99 Inc VAT (20%)


Description

The Steel Gauge Block Set, Grade 1, is designed for precise internal use, offering reliable accuracy in measurement applications. Supplied in a high-quality wooden bench case, the set ensures that each component is kept organised and easily accessible for efficient use. Manufactured to meet BS EN ISO 3650, these gauge blocks provide superior quality and precision, making them ideal for tasks requiring exact measurements.

Features and Benefits
• Comes with a sturdy wooden storage case to maintain order and easy access
• Crafted to be highly accurate and reliable

Standards
• Meets BS EN ISO 3650

See full description
Specifications for 81PC IMP Gauge Block Set Non CAL Grade 1
  • Additional Features
    Supplied in high quality wooden bench cases
  • Grade
    Grade 1
  • Number of Pieces
    81
  • Standards Met
    BS EN ISO 3650
  • Range
    0.05 - 4in
  • Increments
    0.0001-1in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome