88PC Metric Gauge Block Set Grade 1

Order Code: ZT1016127X

£319.99 Inc VAT (20%)

Currently unavailable

Description

88 Piece Metric.

Specifications for 88PC Metric Gauge Block Set Grade 1
  • Standards Met
    BS EN ISO 3650
  • Range
    0.05 - 100mm
  • Weight
    2.8kg
  • Additional Features
    Complete with UKAS certificate of calibration
    Supplied in wooden bench cases
  • Increments
    0.001-10mm
  • Number of Pieces
    88
  • Grade
    Grade 1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome