Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test Gauges & Accessories
Non-Mechanical Gauges
Gauge Blocks
Gauge Block, Metric, Inspection Cert. ISO, Grade 0, Steel, 2, 008mm
By Mitutoyo
Order Code:
ZT4931595S
£41.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£41.99
0%
5 +
£39.89
5%
1
Add to basket
Get it in
5-10
working days
Available
GBP
41.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/gauge-blocks/gauge-block-metric-inspection-cert-iso-grade-0-steel-2-008mm/p/ZT4931595S
Add to quotation
View all Gauge Blocks
Description
Gauge Block, Metric, Inspection Cert. ISO, Grade 0, Steel, 2, 008mm
Tags:
#BulkDiscount
Specifications
Specifications for Gauge Block, Metric, Inspection Cert. ISO, Grade 0, Steel, 2, 008mm
Product Type
Gauge Block
Material
Steel
Grade
Grade 0
Length
2.01mm