Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test Gauges & Accessories
Non-Mechanical Gauges
Gauge Blocks
Gauge Block, Metric, Inspection Cert. ISO, Grade 2, Steel, 2, 008mm
By Mitutoyo
Order Code:
ZT4931574S
£23.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£23.99
0%
5 +
£22.55
6%
1
Add to basket
Get it in
5-10
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/gauge-blocks/gauge-block-metric-inspection-cert-iso-grade-2-steel-2-008mm/p/ZT4931574S
Add to quotation
View all Gauge Blocks
Description
Gauge Block, Metric, Inspection Cert. ISO, Grade 2, Steel, 2, 008mm
Tags:
#BulkDiscount
Specifications
Specifications for Gauge Block, Metric, Inspection Cert. ISO, Grade 2, Steel, 2, 008mm
Size
2.01mm
Grade
Grade 2
Product Type
Gauge Block
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome