1000mm/40in Single Column Electronic Height Gauge

Order Code: ZT5155853S

£929.99 Inc VAT (20%)


Description

Product Description
The digital height gauge with display of large characters, providing good readability. Includes fine adjustment control carriage for accurate use. Features absolute and comparative functions. Tolerance function enables fast inspection of batch work. Supplied with scriber foot and clamp. CR2032 battery supplied for power.

Key Features
- Large LCD display with digital read-out and auto power off
- Stainless steel with a heavy base for stability
- Tungsten carbide tipped scriber for accurate marking out
- Dual scale: convertible between metric and imperial units (mm/inch)
- Preset memory and zero reset at any position
- Has Data hold, ABS (Absolute) /INC (Incremental) and Tolerance modes (vary by model)
- Data output
- Fine adjustment
- Battery included and the instrument is ready to use

Specification
-Single Column Electronic Digital Height Gauge
-Measure Height: 1000mm/40"; Resolution: 0.01mm/0.001"
-Accuracy: ±0.06mm or ±0.0025"

See full description
Specifications for 1000mm/40in Single Column Electronic Height Gauge
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome