20-V3-700 Trimos Digital Height Gauge 700mm

Order Code: ZT1017113X

£5,099.99 Inc VAT (20%)


Description

These measuring instruments have been developed for the most difficult workshop environments. Manufactured in their entirety in Switzerland, they will guarantee a robust, precise and reliable product on the long run. With a cast iron base for optimal stability, interchangeable insert holder and probe. "Black Mask" display has user-friendly functions
• Measuring ranges 400 and 700 mm
• Extremely easy to use
• Electronically adjustable measuring force
• RS232 and USB interfaces

A large range of accessories are avaialbe.

Supplied with:Charging unit
Measuring insert with ruby ball Ø4mm
Probe holder Ø8mm

See full description
Specifications for 20-V3-700 Trimos Digital Height Gauge 700mm
  • MFR Part No.
    20-V3-700
  • Additional Features
    RS232 and USB Interfaces
    Electronically Adjustable Measuring Force
  • Measurement Range
    0 to 700mm
  • Resolution
    0.01mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome