506-208 8" Vernier Height Gauge

Order Code: ZT1017105X

£319.99 Inc VAT (20%)


Description

Series 506
Compact and lightweight for portable use, suitable for measuring small workpieces and scribing. Carbide tipped scriber.
Fine adjustment range: 4mm.
Accuracy: ±0.03mm/0.001”.

Specifications for 506-208 8" Vernier Height Gauge
  • System of Measurement
    Imperial
    Metric
  • MFR Part No.
    506-208
  • Additional Features
    Lightweight
    Stain Chrome Finished Scales for Glare-free Reading
  • Measurement Range
    0 to 200mm
  • Graduations
    0.02mm
  • Resolution
    0.02mm
  • Material
    Stainless Steel
  • Reading
    0.02/0.001mm
  • Weight
    1.4kg
  • Accuracy
    0.03mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome