514-103 12" x 300mm Vernier Height Gauge

Order Code: ZT1017095X

£399.99 Inc VAT (20%)


Description

Series 514
The main scale can be finely adjusted in the vertical direction for easy zero point or reference point adjustment. Carbide tipped scriber.
Main scale adjustment range: 15mm.
Fine vernier adjustment range: 4mm.
Accuracy: ±0.04mm/0.002”.

See full description
Specifications for 514-103 12" x 300mm Vernier Height Gauge
  • Material
    Stainless Steel
  • MFR Part No.
    514-103
  • System of Measurement
    Metric
    Imperial
  • Weight
    3.1kg
  • Resolution
    0.02mm
  • Accuracy
    0.04mm
  • Graduations
    0.02mm
  • Additional Features
    Lightweight
    Stain Chrome Finished Scales for Glare-free Reading
  • Measurement Range
    0 to 300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome