514-107 24"X600mm Vernier Height Gauge

Order Code: ZT1017119X

£939.99 Inc VAT (20%)


Description

The Mitutoyo 514-107 vernier height gauge has a measurement range of 0" - 24"/0 - 600 mm, and is graduated in both inches and metric to 0.001"/0.02 mm, with + or - 0.002"/0.05 mm of accuracy.
7.4kg Mass.

Specifications for 514-107 24"X600mm Vernier Height Gauge
  • System of Measurement
    Metric
    Imperial
  • Weight
    3.4kg
  • Accuracy
    0.05mm
  • Material
    Stainless Steel
  • Resolution
    0.02mm
  • MFR Part No.
    514-107
  • Graduations
    0.02mm
  • Additional Features
    Stain Chrome Finished Scales for Glare-free Reading
    Lightweight
  • Measurement Range
    0 to 600mm
    0 to 24mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome