ESD Material Stand, Pneumatic Fall Arrest, Height Adjustment Range 510 - 700mm

Order Code: ZT2701223S

£699.99 Inc VAT (20%)


Description

ESD material stand, pneumatic fall arrest, height adjustment range 510 - 700 mm. Supplied = assembled. Max. load = 150 kg. Platform length = 510 mm. Platform width = 410 mm. Height adjustment range = 510 - 700 mm. Slope = 0° - 40°. Adjustment of inclination = in 4 stages, each stage by 10°. Type of height adjustment = infinite with pneumatic fall arrest. Model = ESD model. Frame material = steel. Frame colour = light grey RAL 7035. Wheel fittings = 4 swivel castors with four stops. Wheel type = solid rubber. Wheel diameter = 75 mm. Product type = ESD material stands. Ergonomic - height adjustable. ESD model with electrically conductive castors and electrically conductive coating. Highly manoeuvrable with 4 swivel castors. Parking brakes on all castors keep the trolley securely in place. ESD model For containers up to approx. 700 x 500 mm. Electrically conductive powder coating in light grey RAL 7035. Wheels: 4 swivel castors with brakes, solid rubber, electrically conductive. Infinite height adjustment without load.

See full description
Specifications for ESD Material Stand, Pneumatic Fall Arrest, Height Adjustment Range 510 - 700mm
  • Product Type
    ESD Material Stands
  • Frame Colour
    Light Grey
  • Supplied
    Assembled
  • Wheel Fittings
    4 Swivel Castors with Four Stops
  • Wheel Diameter
    75mm
  • Platform Width
    410mm
  • Wheel Type
    Solid Rubber Tyres
  • Model
    ESD Model
  • Adjustable Height Range
    510 - 700mm
  • Load Capacity
    150kg
  • Slope
    0 - 40°
  • Adjustment of Inclination
    In 4 Stages, Each Stage By 10°
  • Platform Length
    510mm
  • Frame Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome