Locking Foot, Plate Dimensions 152 X 115 mm, Overall Height In Operation 207 mm

Order Code: ZT3147961S

£209.99 Inc VAT (20%)


Description

Locking foot, plate dimensions 152 x 115 mm, overall height in operation 207 mm. Supplied = assembled. Overall height in operation = 207 mm. Overall height not in operation = 164 mm. Plate dimensions = 152x115 mm. Screw hole spacing = 127x63, 5 mm. Screw hole diameter = 14 mm. Operating force = 300 N. Dissolving capacity = 100 N. Ground compression force = 1000 N. Type of mounting = with top plate. Product type = locking feet. The locking foot is an aid that is used to secure a mobile unit in a fixed position there and then. It is only used for keeping units in place, and does not include a lift function. The locking foot is usually installed on the bottom of a unit next to a castor, or right in the middle between two castors. The distance between the top edge of the base plate and the floor should be 200 mm. When the foot lever is actuated, the height of the unit changes, placing the rubber element in contact with the floor. A compressive force of 100 daN then keeps the unit in place on the floor. When actuated, the castor (s) at the sides cannot be swivelled. The height is changed by means of a toggle lever system. The knee lever system is used to switch the foot lever over dead centre, allowing it to maintain an overall height of 200 mm with a corresponding load of 100 daN of its own accord. The force that needs to be applied to reach dead centre is approx. 30 daN. Briefly pressing the release lever at the side by applying a force of approx. 10 daN returns the locking foot to its initial position. Painted flame red (RAL 3000) .

See full description
Specifications for Locking Foot, Plate Dimensions 152 X 115 mm, Overall Height In Operation 207 mm
  • Product Type
    Locking Feet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome