MW192-20D Digital Mitre Saw Height Gauge

Order Code: ZT1017106X

£139.99 Inc VAT (20%)


Description

MW192-20D
Measuring range: 0 - 6”/0 - 150mm
Accuracy: 0.0015”
Reading: inch/metric/fractional
Features: Large LCD display. Solid aluminium alloy base with magnets. Hardened stainless steel beam IP54 water, dust and oil resistant ABS, HOLD and power saving functions

See full description
Specifications for MW192-20D Digital Mitre Saw Height Gauge
  • Measurement Range
    0 to 150mm
  • Accuracy
    0.04mm
  • MFR Part No.
    MW192-20D
  • Additional Features
    Reading: Inch/metric/fractional
    Large LCD Display
    ABS, Hold and Power Saving Functions
    Solid Aluminium Alloy Base with Magnets
    IP54 Water, Dust and Oil Resistant
  • System of Measurement
    Metric
    Imperial
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome