Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Height Gauges
Scriber Straight and L-Shaped Screw-in Scribers 250mm
By Helios Preisser
Order Code:
ZT1244033P
£5.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.09
0%
5 - 9
£4.84
5%
10 - 19
£4.58
10%
20 +
£4.33
15%
1
Add to basket
Get it in
10-15
working days
Available
GBP
5.09
https://www.zoro.co.uk/shop/measuring-and-test-equipment/height-gauges/scriber-straight-and-l-shaped-screw-in-scribers-250mm/p/ZT1244033P
Add to quotation
View all Height Gauges
Description
Chrome Vanadium Steel Hardened
Tags:
#BulkDiscount
Specifications
Specifications for Scriber Straight and L-Shaped Screw-in Scribers 250mm
Product Type
Scriber
Length
250mm
Material
Chrome Vanadium Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome