0
1

Small Hole Gauge Set

Order Code: ZT1015362X

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Ideal for measuring slots, holes, grooves and recesses. The satin finished knurled handle allows fine adjustment of the gauge within the workpiece. The split ball contacts are hardened for greater accuracy and longer tool life. Use in conjunction with a micrometer to accurately measure internal dimensions. Supplied in plastic storage wallet.
Contents:
Size A: 3 to 5mm (1/8" to 13/64") - 90mm overall length,
Size B: 5 to 7.5mm (13/64" to 19/64") - 99mm overall length,
Size C: 7.5 to 10mm (19/64" to 25/64") - 110mm overall length
Size D: 10 to 13mm (25/64" to 1/2") - 110mm overall length.
For holes, slots and recesses beyond the range of the small hole gauges use Kennedy Telescopic Gauges.

See full description
Specifications for Small Hole Gauge Set
  • Length
    Size D - 110mm
    Size A - 90mm
    Size C - 110mm
    Size B - 99mm
  • Surface Finish
    Satin
  • Range
    3mm to 13mm
  • Number of Pieces
    4
  • System of Measurement
    Imperial
    Metric
  • Additional Features
    Hardened split ball contacts
    Knurled handle
    Supplied in plastic storage wallet
  • Product Type
    Gauge Set
  • Material
    Steel
  • Includes
    Size A: 3 to 5mm (1/8" to 13/64")
    Size C: 7.5 to 10mm (19/64" to 25/64")
    Size B: 5 to 7.5mm (13/64" to 19/64")
    Size D: 10 to 13mm (25/64" to 1/2")

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome