Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Temperature & Humidity Measuring
Hygrometers
13/222/3 Masons Hygrometer
By Brannan
Order Code:
ZT1017736X
£23.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£23.99
0%
5 - 9
£22.79
5%
10 - 19
£21.59
10%
20 +
£20.39
15%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
23.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/hygrometers/13-222-3-masons-hygrometer/p/ZT1017736X
Add to quotation
Schedule an order and save 5%
View all Hygrometers
Description
Size 300 x 72mm. Range: -5C to 50C. 20F to 120F
Tags:
#BulkDiscount
Specifications
Specifications for 13/222/3 Masons Hygrometer
MFR Part No.
13/222/3
Range
-5 to 50°C
Type
Hygrometer
Dimensions
310x77x32
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome