Compact Whirling Hygrometer

Order Code: ZT3409301S

£91.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£91.990%
5 +£86.476%


Description

Hand powered relative humidity measuring device (%RH) .Rotate to provide adequate and consistent ventilation of the bulbs.Environmentaly friendly blue thermometer tubes with LO-tox™ filling.Similar accuracy as mercury but with clearer legibility.Range: -5 to +50°C.Accuracy: +/- 1°C.Resolution: 0.5°C.This instrument uses shorter tubes and the design incorporates a 'slide rule' type calculator to determine the % of relative humidity.Body of the instrument slides away into the handle providing complete protection when not in use.L x W x D: 210 x 36 x 16mm.

See full description
Specifications for Compact Whirling Hygrometer
  • Product Type
    Whirling Hygrometer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome