Thermo-Hygrometer with Dew Point

Order Code: ZT2621926S

£69.99 Inc VAT (20%)


Description

This thermo-hygrometer with dew point is a compact, easy-to-use, robust instrument for fast, repeatable measurements of relative humidity, temperature and dew point. It is ideal for single handed operation when taking measurements in air streams. Suitable for monitoring air conditioning and heating system ducts, controlled environments, storage areas, etc.

-20° to 70°C x 0.1°
0% to 100%RH x 0.1%
Displays temperature in °C or °F
Dew point measurement
Simultaneous display of humidity and temperature readings
35mm hi-contrast LCD display with backlight
Data hold freezes displayed measurements
Min/max memory since power on
Low battery indication
Auto power off after approximately 15 minutes
2 year warranty
Supplied with soft carry pouch and battery

See full description
Specifications for Thermo-Hygrometer with Dew Point
  • Product Type
    Thermo-Hygrometer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome