XTrade X0800001 Mixed Single Thread PZ2 Woodscrews (Pack Of 1000) The XTrade X0800001 consists of 1000 PZ2 woodscrews in a variety of popular sizes in a heavy-duty hard plastic carry case. There are 9 different sizes of woodscrew in the case, each with their own compartment to keep them in an orderly fashion. Sizes and quantities are listed in Specifications below. Features: Ideal for softwoods, chipboard, plastic and some hardwoods Waxed coated for easy drive Deep thread double-countersunk head type Suitable for screwdriver, combi-drill and impact drivers Carbon steel yellow zinc plated Contains: 5.0mm x 70mm x (35) 5.0mm x 60mm x (50) 5.0mm x 50mm x (60) 4.0mm x 50mm x (60) 4mm x 40mm x (120) 4.0mm x 30mm x (275) 3.5 x 25mm x (150) 3.5 x 20mm x (120) 3.5 x 16mm x (130) Total quantity: 1000 Head type: PZ2