3/8" NPT Step Limit Screw Plug Gauge

3/8" NPT Step Limit Screw Plug Gauge

Order Code: ZT1015922XCopy

£249.99 Inc VAT (20%)


Description

Made from the finest quality steel and are thoroughly hardened, stabilised and thread ground under strict quality control procedures ensuring a high quality product and­ ­optimum wear life.

Specifications for 3/8" NPT Step Limit Screw Plug Gauge
  • Thread Type
    NPT
  • Class
    Medium
  • Weight
    128g
  • Thread Size
    3/8"
  • Material
    Steel
  • Additional Features
    Hardened
    ­Optimum Wear Life
    Thread Ground
  • Type
    Double Ended - Go & No Go
  • System of Measurement
    Imperial