Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
/
Test Gauges & Accessories
/
Thread Gauges
/
Screw Plug Gauges
/
Imperial Screw Plug Gauges
BA Single-ended No Go Screw Plug Gauge - No.8
By Kennedy
Order Code:
ZT1015809X
£52.99
Inc VAT (20%)
1
Add to basket
Get it in
10-12
working days
Add to quotation
View all Imperial Screw Plug Gauges
Description
BA - Medium Class Tolerance
Specifications
Specifications for BA Single-ended No Go Screw Plug Gauge - No.8
Class
Medium
Additional Features
Hardened
Optimum Wear Life
Thread Ground
Thread Size
No.8
Material
Steel
Thread Type
BA
Type
Single Ended - No Go
Weight
6g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome