Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
/
Test Gauges & Accessories
/
Thread Gauges
/
Screw Plug Gauges
/
Imperial Screw Plug Gauges
No.2 BA Go & No Go Screw Plug Gauge
By Kennedy
Order Code:
ZT1015920X
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
2 working days
Add to quotation
Schedule order and save 5% now
Create scheduled orders of eligible products you need regularly. Create, make changes, pause or cancel at any time. To learn more about Scheduled Orders
click here.
View all Imperial Screw Plug Gauges
Description
BA - Medium Class Tolerance
Specifications
Specifications for No.2 BA Go & No Go Screw Plug Gauge
Thread Size
No.2
Thread Type
BA
Weight
12g
Type
Double Ended - Go & No Go
Material
Steel
MFR Part No.
214A
Class
Medium
Additional Features
Hardened
Optimum Wear Life
Thread Ground
System of Measurement
Imperial
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome