1. Measuring & Test Equipment/
  2. Test Gauges & Accessories/
  3. Thread Gauges/
  4. Screw Plug Gauges/
  5. Imperial Screw Plug Gauges
UNF Single-Ended No Go Screw Plug Gauges

UNF Single-Ended No Go Screw Plug Gauges


15 Variants From
£27.99

Inc VAT (20%)

See 15 Product Variants
£27.99

Description

Made from the finest quality steel and are thoroughly hardened, stabilised and thread ground under strict quality control procedures ensuring a high quality product and­ ­optimum wear life.

Feature Attributes

Thread Type:

UNF

Material:

Steel

Additional Features:

Hardened,­Optimum Wear Life,Thread Ground

Class:

2B

Type:

Single Ended - No Go

System of Measurement:

Imperial