0
1

3x Hand Magnifier with LED

Order Code: ZT3522075S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

LED LIGHT: This hand magnifier has a 3x magnification 70mmØ glass lens and a useful LED light. EASY TO USE: It has an ergonomic handle with a convenient on/off switch for the LED light. MANY USES: The magnifying glass is ideal for a wide range of hobby, DIY and general household uses. 3x AAA batteries required (not included) .

See full description
Specifications for 3x Hand Magnifier with LED
  • Product Type
    Hand Magnifier
  • Light Source
    LED
  • Lens Diameter
    70mm
  • Magnification
    3x

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome