0
1

5X Hand Magnifier 50mm Diameter

Order Code: ZT1017418X

£1.99 Inc VAT (20%)
£2.199% off
QuantityPriceDiscount
1 - 19£1.990%
20 - 49£1.914%
50 - 99£1.838%
100 - 199£1.7512%
200 +£1.6716%


Description

Plastic lightweight magnifiers. Used to provide a clear crisp enlarged image. Used for
inspection of finished parts, enlarging small text and pictures etc.

Specifications for 5X Hand Magnifier 50mm Diameter
  • Product Type
    Hand Magnifier
  • Mirror Diameter
    50mm
  • Material
    Plastic
  • Additional Features
    lightweight
  • Lens Diameter
    50mm
  • Magnification
    5x
  • MFR Part No.
    KEN-518-6040K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome