Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Optical Equipment
Inspection Mirrors & Magnifiers
A-2 7/8" Circular Pocket Inspection Mirror
By Ullman Devices
View all 1 reviews
Order Code:
ZT1017420X
£10.49
Inc VAT (20%)
£11.29
7% off
Quantity
Price
Discount
1 - 4
£10.49
0%
5 - 9
£10.07
4%
10 - 19
£9.65
8%
20 +
£9.23
12%
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
10.49
https://www.zoro.co.uk/shop/measuring-and-test-equipment/inspection-mirrors-and-magnifiers/a-2-7-8-inch-circular-pocket-inspection-mirror/p/ZT1017420X
Add to quotation
Schedule an order and save 5%
View all Inspection Mirrors & Magnifiers
Description
22mm (7/8") Diameter. With PVC grip.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for A-2 7/8" Circular Pocket Inspection Mirror
Mirror Diameter
22mm
Product Type
Inspection Mirror
Mirror Length
22mm
Additional Features
Replaceable Clear Glass Mirrors for Perfect Reflection
Telescoping and Pocket Models.
Insulating Vinyl Grip on All Models
Non-rotating Inner Hex Rods on Telescopic Models Prevent Mirrors From Swinging Out of Alignment When in Use
MFR Part No.
05A20000
Arm Type
Telescoping
Arm Length
355mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome