Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Optical Equipment
Inspection Mirrors & Magnifiers
A-2T 7/8" Circular Telescopic Inspection Mirror
By Ullman Devices
Order Code:
ZT1017421X
£16.99
Inc VAT (20%)
£21.99
22.5% off
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.31
4%
10 - 19
£15.63
8%
20 +
£14.95
12%
1
Add to basket
Order by 5pm,
get it
Tomorrow
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/inspection-mirrors-and-magnifiers/a-2t-7-8-inch-circular-telescopic-inspection-mirror/p/ZT1017421X
Add to quotation
Schedule an order and save 5%
View all Inspection Mirrors & Magnifiers
Description
22mm (7/8") Diameter. With telescopic handle and pocket clip.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for A-2T 7/8" Circular Telescopic Inspection Mirror
Product Type
Inspection Mirror
Mirror Diameter
22mm
Mirror Length
22mm
MFR Part No.
05A2T000
Weight
30g
Arm Length
355mm
Arm Type
Telescoping
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome