0
1

Adjustable Telescopic 3-1/2" Rectangular Inspection Mirror

Order Code: ZT1017424X

£2.49 Inc VAT (20%)
£2.9916.5% off
QuantityPriceDiscount
1 - 19£2.490%
20 - 49£2.394%
50 - 99£2.298%
100 - 199£2.1912%
200 +£2.0916%


Description

Ball and socket universally positional joint, holds the high grade distortion free mirror at any angle. Chrome plated high polish finish telescopic shafts.

Rectangular Mirror
Mirror size: 90 x 50mm.

Specifications for Adjustable Telescopic 3-1/2" Rectangular Inspection Mirror
  • Mirror Length
    90mm
  • MFR Part No.
    J-220
  • Arm Type
    Telescoping
  • Mirror Diameter
    50mm
  • Arm Length
    550mm
  • Weight
    127g
  • Product Type
    Telescopic Mirror
  • Surface Treatment
    Chrome Plated
  • Additional Features
    Telescopic
  • Magnification
    0x
  • Lens Diameter
    90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome