Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Optical Equipment
Inspection Mirrors & Magnifiers
B-2TM Oval Telescopic Inspection Mirror
By Ullman Devices
Order Code:
ZT1017422X
£19.99
Inc VAT (20%)
£20.99
4.5% off
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£19.19
4%
10 - 19
£18.39
8%
20 +
£17.59
12%
1
Add to basket
Order by 5pm,
get it
Tomorrow
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/inspection-mirrors-and-magnifiers/b-2tm-oval-telescopic-inspection-mirror/p/ZT1017422X
Add to quotation
Schedule an order and save 5%
View all Inspection Mirrors & Magnifiers
Description
25 x 50mm (1" x 2") Oval. With telescopic handle, pocket clip and magnetic pick-up.
Tags:
#BulkDiscount
Specifications
Specifications for B-2TM Oval Telescopic Inspection Mirror
Arm Length
530mm
Additional Features
Two Handy Tools in One
All-Angle Ball Joints Holds Mirror Firmly At Any Angle
Powerful Long-Life Magnet.Strong Long-Life Magnet is Ideal For Retrieving Nuts, Bolts and Tools In Hard-to-Reach Areas.
MFR Part No.
05B2TM00
Mirror Diameter
25mm
Mirror Length
50mm
Arm Type
Telescoping
Product Type
Inspection Mirror
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome