0
1

Bench Magnifiers


£15.99 Inc VAT (20%)

See 2 Product Variants
£15.99

Description

89mm (3 1/2”) diameter lens.
2x magnification. Chrome plated brass frame. 180mm flexible hose length permits viewing at any angle. Suitable for viewing work requiring high precision, reading, sewing, quality control, hobbies etc.

With Clamp
Black powder coated clamp provides stability and convenience. Portable and easy to clip onto a bench or table. Clamping capacity: 55mm.

With Stand
Cast horseshoe type stand provides stability and convenience.

Feature Attributes

Product Type:
Bench Magnifier
Magnification:
2x
Surface Treatment:
Chrome Plated
Weight:
0.525 g
Material:
Brass
Lens Diameter:
89 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome