Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Optical Equipment
Inspection Mirrors & Magnifiers
C-2 2.1/4" Circular Telescopic Inspection Mirror
By Ullman Devices
Order Code:
ZT1017426X
£14.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.39
0%
5 - 9
£13.67
5%
10 +
£12.95
10%
1
Add to basket
Order by 5pm,
get it
Tomorrow
In Stock
GBP
14.39
https://www.zoro.co.uk/shop/measuring-and-test-equipment/inspection-mirrors-and-magnifiers/c-2-2-quarter-inch-circular-telescopic-inspection-mirror/p/ZT1017426X
Add to quotation
Schedule an order and save 5%
View all Inspection Mirrors & Magnifiers
Description
57mm (21/4") Diameter.With telescopic handle and pocket clip.
Tags:
#BulkDiscount
Specifications
Specifications for C-2 2.1/4" Circular Telescopic Inspection Mirror
Material
Steel
Additional Features
Non-rotating Inner Hex Rods on Telescopic Models Prevent Mirrors From Swinging Out of Alignment When in Use
Replaceable Clear Glass Mirrors for Perfect Reflection
Insulating Vinyl Grip on All Models
Telescoping and Pocket Models.
Mirror Diameter
57mm
Lens Diameter
57mm
Arm Length
355mm
Surface Treatment
Chrome Plated
Mirror Length
57mm
Arm Type
Telescoping
Product Type
Inspection Mirror
MFR Part No.
05C20000
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome