Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Optical Equipment
Inspection Mirrors & Magnifiers
E-2T 1.1/4" Circular Telescopic Inspection Mirror
By Ullman Devices
Order Code:
ZT1017425X
£14.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.39
0%
5 - 9
£13.81
4%
10 - 19
£13.24
8%
20 +
£12.66
12%
1
Add to basket
Order by 5pm,
get it
Tomorrow
In Stock
GBP
14.39
https://www.zoro.co.uk/shop/measuring-and-test-equipment/inspection-mirrors-and-magnifiers/e-2t-1-quarter-inch-circular-telescopic-inspection-mirror/p/ZT1017425X
Add to quotation
Schedule an order and save 5%
View all Inspection Mirrors & Magnifiers
Description
32mm (11/4") Diameter.With telescopic handle and pocket clip.
Tags:
#BulkDiscount
Specifications
Specifications for E-2T 1.1/4" Circular Telescopic Inspection Mirror
Mirror Length
31.75mm
Product Type
Telescopic Mirror
Arm Type
Telescoping
Arm Length
470mm
MFR Part No.
05E2T000
Mirror Diameter
31.75mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome