0
1
2

Flexible Mirror with Light

Order Code: ZT1017413X

£20.99 Inc VAT (20%)


Description

With Light Attachment
With flexible shafts which can be adjusted into any position. Available as standard or with light attachment. Has high grade distortion-free glass mirrors with chrome plated shafts. Inspection mirror with light requires 2x ‘AA’ batteries and has a swivel head.

Specifications for Flexible Mirror with Light
  • Surface Treatment
    Chrome Plated
  • Mirror Diameter
    25mm
  • Product Type
    Inspection Mirror
  • Arm Length
    520mm
  • Mirror Length
    50mm
  • Weight
    220g
  • Additional Features
    Wrist strap
    flexible shafts
    adjustable
    distortion-free glass mirrors
    swivel head
    Twist on/off control
  • MFR Part No.
    219046SB
  • Arm Type
    Flexible

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome