Flexible Shaft Inspection Mirror 60mm

Order Code: ZT1223437P

£14.99 Inc VAT (20%)


Description

Rubber grip and strong, spring steel flexible shaft. Ø60mm Mirror suitable for use in confined areas.

Specifications for Flexible Shaft Inspection Mirror 60mm
  • MFR Part No.
    AK6503
  • Weight
    0.14kg
  • Length
    485mm
  • Mirror Size
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome