Flexible Stem 2" Diameter Inspection Mirror

Order Code: ZT1017411X

£7.99 Inc VAT (20%)
£8.495.5% off
QuantityPriceDiscount
1 - 4£7.990%
5 +£7.516%


Description

Standard
With flexible shafts which can be adjusted into any position. Available as standard or with light attachment. Has high grade distortion-free glass mirrors with chrome plated shafts.

Specifications for Flexible Stem 2" Diameter Inspection Mirror
  • MFR Part No.
    219397HC04
  • Additional Features
    adjustable
    flexible shafts
  • Arm Type
    Adjustable
  • Weight
    180g
  • Surface Treatment
    Chrome Plated
  • Product Type
    Inspection Mirror
  • Mirror Diameter
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome